Beli bosch gws 060 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- Mesin HL Carbon Brush HolderDeskripsi:Carbon Brush Holder for Makita CB100Tipe Mesin Yang Menggunakan Sparepart Ini:Makita JN3201JMakita 6906Makita HM0810Makita 5800NBMakita 9207SPBMakita 9045BDsb.
- Ika Laboratories Viscometer ROTAVISCDeskripsi:ROTAVISC me-vi CompleteThe ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand. Easy to operate The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks. Highest measuring accuracy The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%. Stepless speed ROTAVISC is a viscometer, which offers stepless speed adjustment. IKA ROTAVISC me-vi Complete Viscosity measuring range: 100 - 40,000,000 mPas Scope of deliveryROTAVISC me-viROTATIONSP set-2PT 100.8Guard railatribut:
- Appearance: TFT
- Direction of Rotation: Right
- Motor Output Rating (W): 4.8
- Overload Protection: Yes
- Speed Accuracy Setting (rpm): ±0.01
- Speed Display: TFT
- Speed Range (rpm): 0.01 - 200
- Speed Regulator: TFT
- Temperature Measurement Resolution (Kelvin): 0.1
- Time Display: TFT
- Time Indicator: Yes
- Time Setting Range (minute): 0.017 - 6000
- Torque Display: Yes
- Torque Measurement: Yes
- Viscosity Accuracy (%): 1
- Viscosity Repetition (%): 0.2
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- POLY-PUSH Sambungan Pipa Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Enerpac Hydraulic Cylinder Aluminum 30 Ton (Double Acting)Deskripsi:Product Lines : Industrial Tools- Double-acting for rapid retraction, regardless of hose lengths and system losses- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Steel base plate and saddle for protection against load- induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- Built-in safety valve prevents accidental over-pressurizationatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 34.2
- Base to Advance Port H (mm): 30
- Cylinder Bore Diameter E (mm): 75
- Cylinder Effective Area Advance/Retract (cm²): 44.2/24.5
- Material: Aluminium
- Optional Tilt Saddle Addition To Collapsed Height A1 (mm): 11
- Outside Diameter D (mm): 125
- Plunger Diameter F (mm): 50
- Plunger Type: Solid
- Return Type: Double-Acting, Spring Return
- Saddle Diameter J (mm): 41
- Saddle Maximum Tilt Angle Radius (degrees): 5
- Surface Treatment: Anodized
- Top To Retract Port I (mm): 55
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MASTER Carbon Brush MaticDeskripsi:Aksesoris mesin dengan spindal putar elektrik (sesuai spesifikasi mesin yang berlaku)
- BOSCH Parts Disc Grinder Gws750-100I TypeDeskripsi:Disc grinder GWS750-100I type spare parts.*Do not repair or disassemble power tools unless you have sufficient repair knowledge and skills. If the product is repaired by someone who does not have the knowledge or skills to repair it, it may not only not perform to its full potential, but also cause an accident or injury, so we recommend that you have the product repaired by a specialist repair shop.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga bosch gws 060 Terbaru October 2026
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan) | Rp1.199.900 |
| Mesin HL Carbon Brush Holder | Rp11.900 |
| Ika Laboratories Viscometer ROTAVISC | Rp129.999.900 |
| Hyundai Plate Compactor CNP90 | Rp5.299.900 |
| CPT National Gear For Angle Grinder 6-100 | Rp45.900 |
| LAKONI Welding Machine E Series (Mesin Las) | Rp1.599.900 |
| BOSCH Cordless Angle Grinder | Rp2.599.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103083597-2.jpg)
/P101518664-2.jpg)
/Mesin%20HL%20Carbon%20Brush%20Holder/laP107799766-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)


/P101000154-1.jpg)

/POLY-PUSH%20Sambungan%20Pipa%20Tee/m0P112008792-1.jpg)
/oyP105575898-1.jpg)
/P103055293-1.jpg)

/P101578446-1.jpg)
/P101578316-1.jpg)

/P102174265-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)